
Enduraline Corner Support Base & Railing, Yellow
Mfr # 400927
Zoro # G522655846
product price: $620.99
/ea
Free Shipping & Returns
Key Features
Width
22 in
Length
50 in
Material
Steel
Finish
Powdercoated
For Use With
Safety Rail Systems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400927
Zoro #
G522655846
UPC #
-
Country of Origin
United States
Dimensions
Width
22 in
Length
50 in
Depth
20 in
Details
Item
Support Base and Railing
Material
Steel
Finish
Powdercoated
For Use With
Safety Rail Systems
Color
Yellow
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.