
Enduraline Warning Line 102ft, Galv Cable And Aluminum Pennants
Mfr # 400726
Zoro # G522655860
product price: $640.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow/Galvanized
For Use With
Safety Rail Systems
Material
Steel
Standards
Compliant with OSHA standards for guardrails: (29 CFR 1910.29 & 29 CFR 1926.502)
Includes
Galvanized Rope, Aluminum Pennants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400726
Zoro #
G522655860
UPC #
-
Country of Origin
United States
Details
Color
Yellow/Galvanized
For Use With
Safety Rail Systems
Material
Steel
Standards
Compliant with OSHA standards for guardrails: (29 CFR 1910.29 & 29 CFR 1926.502)
Includes
Galvanized Rope, Aluminum Pennants
Item
Pennants Warning Line
Finish
Galvanized and Powdercoated
Description
The SRC Visual Warning Line System can be used on flat commercial building roofs to keep workers away from roof edges when placed with a 15' setback distance per OSHA requirements. Can also be used at ground level around restricted access zones or just about anywhere there is a need to isolate personnel from hazards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.