
Face Mount Bracket, Double Extended, Galvanized
Mfr # 400185
Zoro # G022655834
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Depth
3.14 in
Length
7 in
Width
6.19 in
For Use With
Safety Rail Systems
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400185
Zoro #
G022655834
UPC #
-
Country of Origin
United States
Dimensions
Depth
3.14 in
Length
7 in
Width
6.19 in
Details
Item
Face Mount Bracket
For Use With
Safety Rail Systems
Finish
Galvanized
Material
Steel
Color
Galvanized
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.