Zoro Homepage

Face Mount Bracket, Double Extended, Yellow

  • Mfr # 400085

  • Zoro # G022655926


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Finish
Powdercoated
Depth
3.14 in
For Use With
Safety Rail Systems
Material
Steel
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400085
Zoro #
G022655926
UPC #
-
Country of Origin
United States

Dimensions

Depth
3.14 in
Length
7 in
Width
6.19 in

Details

Finish
Powdercoated
For Use With
Safety Rail Systems
Item
Face Mount Bracket
Material
Steel
Color
Yellow

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.