
Face Mount Bracket, Double, Galvanized
Mfr # 400564
Zoro # G122655826
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Width
6.14 in
Color
Galvanized
Length
7 in
Depth
2.5 in
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400564
Zoro #
G122655826
UPC #
-
Country of Origin
United States
Dimensions
Width
6.14 in
Length
7 in
Depth
2.5 in
Details
Color
Galvanized
Item
Face Mount Bracket
Finish
Galvanized
For Use With
Safety Rail Systems
Material
Steel
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.