Zoro Homepage

Face Mount Bracket, Double, Yellow

  • Mfr # 400016

  • Zoro # G722655806


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Depth
7 in
Finish
Powdercoated
Length
7 in
For Use With
Safety Rail Systems
Width
6.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400016
Zoro #
G722655806
UPC #
-
Country of Origin
United States

Dimensions

Depth
7 in
Length
7 in
Width
6.14 in

Details

Finish
Powdercoated
For Use With
Safety Rail Systems
Color
Yellow
Material
Steel
Item
Face Mount Bracket

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.