
Face Mount Bracket, Single Extended, Galvanized
Mfr # 400184
Zoro # G722655868
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Color
Galvanized
Depth
3.14 in
Length
6.19 in
Width
4 in
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400184
Zoro #
G722655868
UPC #
-
Country of Origin
United States
Dimensions
Depth
3.14 in
Length
6.19 in
Width
4 in
Details
Color
Galvanized
Finish
Galvanized
For Use With
Safety Rail Systems
Item
Face Mount Bracket
Material
Steel
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.