Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flush Mount Bracket, Single, Galvanized

  • Mfr # 400565

  • Zoro # G922655811


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
For Use With
Safety Rail Systems
Width
5.79 in
Length
6.14 in
Depth
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400565
Zoro #
G922655811
UPC #
-
Country of Origin
United States

Dimensions

Width
5.79 in
Length
6.14 in
Depth
4.25 in

Details

Material
Steel
For Use With
Safety Rail Systems
Item
Flush Mount Bracket
Finish
Galvanized
Color
Galvanized

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.