Zoro Homepage

Hide-A-Rail, 2Ft, Galvanized

  • Mfr # 400432

  • Zoro # G822655898


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Width
1.75 in
For Use With
Safety Rail Systems
Material
Steel
Depth
40.313 in
Length
26.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400432
Zoro #
G822655898
UPC #
-
Country of Origin
United States

Dimensions

Width
1.75 in
Depth
40.313 in
Length
26.25 in

Details

Item
Galvanized Safety Rail
For Use With
Safety Rail Systems
Material
Steel
Finish
Galvanized
Color
Galvanized

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.