
Hide-A-Rail, 4Ft, Galvanized
Mfr # 400292
Zoro # G122655932
product price: $324.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
For Use With
Safety Rail Systems
Length
50.25 in
Depth
40.313 in
Color
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400292
Zoro #
G122655932
UPC #
-
Country of Origin
United States
Dimensions
Length
50.25 in
Depth
40.313 in
Width
1.75 in
Details
Material
Steel
For Use With
Safety Rail Systems
Color
Galvanized
Item
Galvanized Safety Rail
Finish
Galvanized
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.