
Hide-A-Rail, 5Ft, Galvanized
Mfr # 400293
Zoro # G422655809
product price: $331.99
/ea
Free Shipping & Returns
Key Features
Depth
40.313 in
Width
1.75 in
Material
Steel
Length
62.25 in
Color
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400293
Zoro #
G422655809
UPC #
-
Country of Origin
United States
Dimensions
Depth
40.313 in
Width
1.75 in
Length
62.25 in
Details
Item
Galvanized Safety Rail
Material
Steel
Color
Galvanized
Finish
Galvanized
For Use With
Safety Rail Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.