Zoro Homepage

Hide-A-Rail, 7Ft, Galvanized

  • Mfr # 400393

  • Zoro # G722655967


product price: $341.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Finish
Galvanized
Material
Steel
For Use With
Safety Rail Systems
Color
Galvanized
Width
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400393
Zoro #
G722655967
UPC #
-
Country of Origin
United States

Dimensions

Width
1.75 in
Depth
48 in
Length
86.25 in

Details

Item
Galvanized Safety Rail
Finish
Galvanized
Material
Steel
For Use With
Safety Rail Systems
Color
Galvanized

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.