Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hide-A-Rail, 8Ft, Galvanized

  • Mfr # 400395

  • Zoro # G322655800


product price: $356.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

For Use With
Safety Rail Systems
Color
Galvanized
Finish
Galvanized
Material
Steel
Length
98.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400395
Zoro #
G322655800
UPC #
-
Country of Origin
United States

Dimensions

Length
98.25 in
Width
1.75 in
Depth
48 in

Details

For Use With
Safety Rail Systems
Color
Galvanized
Finish
Galvanized
Material
Steel
Item
Galvanized Safety Rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.