
Ladderguard Lite 15, Yellow
Mfr # 400135
Zoro # G922655941
product price: $2,979.99
/eaKey Features
Width
48 in
Color
Yellow
Material
Steel
Depth
42 in
For Use With
Safety Rail Systems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400135
Zoro #
G922655941
UPC #
-
Country of Origin
United States
Dimensions
Width
48 in
Depth
42 in
Length
196 in
Details
Color
Yellow
Material
Steel
For Use With
Safety Rail Systems
Finish
Powdercoated
Item
Ladder Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.