Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ladderguard Lite 7.5, Yellow

  • Mfr # 400131

  • Zoro # G122655956


product price: $2,154.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Depth
42 in
Material
Steel
Width
48 in
Color
Yellow
Length
102 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400131
Zoro #
G122655956
UPC #
-
Country of Origin
United States

Dimensions

Depth
42 in
Width
48 in
Length
102 in

Details

Item
Ladder Guard
Material
Steel
Color
Yellow
For Use With
Safety Rail Systems
Finish
Powdercoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.