Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latch Kit For Self-Closing Gate, Stainless

  • Mfr # 401699

  • Zoro # G922655927


product price: $317.99
/ea
Free Shipping & Returns

Key Features

For Use With
Safety Rail Systems
Color
Galvanized
Finish
Galvanized
Material
Steel
Length (In.)
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401699
Zoro #
G922655927
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
7 in
Width
4 in

Details

For Use With
Safety Rail Systems
Color
Galvanized
Finish
Galvanized
Material
Steel
Item
Latch Kit For Self-Closing Gate

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.