Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Profile Kicker, 5Ft, Galvanized

  • Mfr # 400593

  • Zoro # G522655815


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Width
2 in
Finish
Galvanized
Material
Steel
Color
Galvanized
Length
62.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400593
Zoro #
G522655815
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Length
62.27 in
Depth
6.375 in

Details

Item
Galvanized Safety Rail
Finish
Galvanized
Material
Steel
Color
Galvanized
For Use With
Safety Rail Systems

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.