
Low Profile Rail, 5Ft, Yellow
Mfr # 400322
Zoro # G222655856
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Length
62.27 in
Finish
Powdercoated
Width
21.5 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400322
Zoro #
G222655856
UPC #
-
Country of Origin
United States
Dimensions
Length
62.27 in
Width
21.5 in
Depth
6.375 in
Details
Item
Yellow Safety Rail
Color
Yellow
Finish
Powdercoated
Material
Steel
For Use With
Safety Rail Systems
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.