Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Toeboard For Mobile 10ft (Galv)

  • Mfr # 420719

  • Zoro # G922655965


product price: $167.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Depth
6 in
Material
Steel
For Use With
Safety Rail Systems
Color
Galvanized
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420719
Zoro #
G922655965
UPC #
-
Country of Origin
United States

Dimensions

Depth
6 in
Width
3 in
Length
123 in

Details

Item
Metal Mobile Toeboard
Material
Steel
For Use With
Safety Rail Systems
Color
Galvanized
Finish
Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.