
Metal Toeboard For Mobile 10ft (Yel)
Mfr # 420709
Zoro # G722655882
product price: $167.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Width
3 in
Length
123 in
For Use With
Safety Rail Systems
Depth
6 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420709
Zoro #
G722655882
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Length
123 in
Depth
6 in
Details
For Use With
Safety Rail Systems
Color
Yellow
Material
Steel
Finish
Powdercoated
Item
Metal Mobile Toeboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.