
Metal Toeboard For Mobile 2ft (Yel)
Mfr # 420700
Zoro # G122655796
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Finish
Powdercoated
Color
Yellow
Material
Steel
Length
27 in
For Use With
Safety Rail Systems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420700
Zoro #
G122655796
UPC #
-
Country of Origin
United States
Dimensions
Length
27 in
Width
3 in
Depth
6 in
Details
Finish
Powdercoated
Color
Yellow
Material
Steel
For Use With
Safety Rail Systems
Item
Metal Mobile Toeboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.