
Metal Toeboard For Mobile 3ft (Yel)
Mfr # 420701
Zoro # G522655808
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Finish
Powdercoated
Width
3 in
Material
Steel
Depth
6 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420701
Zoro #
G522655808
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Depth
6 in
Length
39 in
Details
Finish
Powdercoated
Material
Steel
Item
Metal Mobile Toeboard
Color
Yellow
For Use With
Safety Rail Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.