Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Toeboard For Mobile 4ft (Galv)

  • Mfr # 420712

  • Zoro # G622655814


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Color
Galvanized
Length
51 in
For Use With
Safety Rail Systems
Material
Steel
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420712
Zoro #
G622655814
UPC #
-
Country of Origin
United States

Dimensions

Length
51 in
Depth
6 in
Width
3 in

Details

Item
Metal Mobile Toeboard
Color
Galvanized
For Use With
Safety Rail Systems
Material
Steel
Finish
Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.