Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Toeboard For Mobile 5ft (Yel)

  • Mfr # 420703

  • Zoro # G322655824


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Depth
6 in
Finish
Powdercoated
Color
Yellow
Length
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420703
Zoro #
G322655824
UPC #
-
Country of Origin
United States

Dimensions

Depth
6 in
Length
63 in
Width
3 in

Details

Material
Steel
Finish
Powdercoated
Color
Yellow
For Use With
Safety Rail Systems
Item
Metal Mobile Toeboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.