
Metal Toeboard For Mobile 6ft (Galv)
Mfr # 420714
Zoro # G722655837
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Depth
6 in
Material
Steel
Length
75 in
Color
Galvanized
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420714
Zoro #
G722655837
UPC #
-
Country of Origin
United States
Dimensions
Depth
6 in
Length
75 in
Width
3 in
Details
Material
Steel
Color
Galvanized
Finish
Galvanized
For Use With
Safety Rail Systems
Item
Metal Mobile Toeboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.