
Metal Toeboard For Mobile 6ft (Yel)
Mfr # 420704
Zoro # G822655805
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Depth
6 in
Width
3 in
Material
Steel
Finish
Powdercoated
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420704
Zoro #
G822655805
UPC #
-
Country of Origin
United States
Dimensions
Depth
6 in
Width
3 in
Length
75 in
Details
Material
Steel
Finish
Powdercoated
Item
Metal Mobile Toeboard
Color
Yellow
For Use With
Safety Rail Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.