
Metal Toeboard For Mobile 7.5ft (Galv)
Mfr # 420715
Zoro # G222655801
product price: $160.99
/eaKey Features
For Use With
Safety Rail Systems
Finish
Galvanized
Color
Galvanized
Depth
6 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420715
Zoro #
G222655801
UPC #
-
Country of Origin
United States
Dimensions
Depth
6 in
Width
3 in
Length
93 in
Details
For Use With
Safety Rail Systems
Finish
Galvanized
Color
Galvanized
Material
Steel
Item
Metal Mobile Toeboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.