
Metal Toeboard For Mobile 7.5ft (Yel)
Mfr # 420705
Zoro # G122655802
product price: $160.99
/eaKey Features
Width
3 in
For Use With
Safety Rail Systems
Depth
6 in
Material
Steel
Finish
Powdercoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420705
Zoro #
G122655802
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Depth
6 in
Length
93 in
Details
For Use With
Safety Rail Systems
Material
Steel
Finish
Powdercoated
Color
Yellow
Item
Metal Mobile Toeboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.