
Metal Toeboard For Mobile 7ft (Yel)
Mfr # 420706
Zoro # G322655817
product price: $160.99
/eaKey Features
Finish
Powdercoated
Material
Steel
Depth
6 in
Length
87 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420706
Zoro #
G322655817
UPC #
-
Country of Origin
United States
Dimensions
Depth
6 in
Length
87 in
Width
3 in
Details
Finish
Powdercoated
Material
Steel
Color
Yellow
Item
Metal Mobile Toeboard
For Use With
Safety Rail Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.