Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Toeboard For Mobile 9ft (Yel)

  • Mfr # 420708

  • Zoro # G722655950


product price: $167.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

For Use With
Safety Rail Systems
Material
Steel
Color
Yellow
Width
3 in
Length
111 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420708
Zoro #
G722655950
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
111 in
Depth
6 in

Details

For Use With
Safety Rail Systems
Material
Steel
Color
Yellow
Finish
Powdercoated
Item
Metal Mobile Toeboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.