
Mobile, 10Ft, Yellow
Mfr # 400009
Zoro # G422655854
product price: $238.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Material
Steel
Color
Yellow
Depth
40.313 in
Finish
Powdercoated
For Use With
Safety Rail Systems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400009
Zoro #
G422655854
UPC #
-
Country of Origin
United States
Dimensions
Depth
40.313 in
Width
1.625 in
Length
120 in
Details
Material
Steel
Color
Yellow
Finish
Powdercoated
For Use With
Safety Rail Systems
Item
Yellow Safety Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.