
Mobile, 4Ft, Galvanized
Mfr # 400102
Zoro # G922655934
product price: $227.99
/ea
Free Shipping & Returns
Key Features
Color
Galvanized
Length
49.625 in
Material
Steel
Depth
40.313 in
For Use With
Safety Rail Systems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400102
Zoro #
G922655934
UPC #
-
Country of Origin
United States
Dimensions
Length
49.625 in
Depth
40.313 in
Width
1.625 in
Details
Color
Galvanized
Material
Steel
For Use With
Safety Rail Systems
Finish
Galvanized
Item
Galvanized Safety Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.