
Mobile, 6Ft, Yellow
Mfr # 400004
Zoro # G022655865
product price: $215.99
/ea
Free Shipping & Returns
Key Features
Length
73.625 in
Color
Yellow
For Use With
Safety Rail Systems
Width
1.625 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400004
Zoro #
G022655865
UPC #
-
Country of Origin
United States
Dimensions
Length
73.625 in
Width
1.625 in
Depth
40.313 in
Details
Color
Yellow
For Use With
Safety Rail Systems
Item
Yellow Safety Rail
Material
Steel
Finish
Powdercoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.