Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile, 8Ft, Galvanized

  • Mfr # 400107

  • Zoro # G522655952


product price: $251.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Length
97.625 in
For Use With
Safety Rail Systems
Color
Galvanized
Material
Steel
Width
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400107
Zoro #
G522655952
UPC #
-
Country of Origin
United States

Dimensions

Length
97.625 in
Width
1.625 in
Depth
40.313 in

Details

For Use With
Safety Rail Systems
Color
Galvanized
Material
Steel
Item
Galvanized Safety Rail
Finish
Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.