Zoro Homepage

Mobile Adjustable Rail 3ft-5ft, Galvanized

  • Mfr # 400845

  • Zoro # G122655895


product price: $536.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Galvanized
For Use With
Safety Rail Systems
Depth
40.313 in
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400845
Zoro #
G122655895
UPC #
-
Country of Origin
United States

Dimensions

Depth
40.313 in
Width
2 in
Length
61.625 in

Details

Material
Steel
Item
Galvanized Safety Rail
Color
Galvanized
For Use With
Safety Rail Systems
Finish
Galvanized

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.