Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Adjustable Rail 3ft-5ft, Yellow

  • Mfr # 400846

  • Zoro # G622655913


product price: $505.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Yellow
Finish
Powdercoated
Material
Steel
For Use With
Safety Rail Systems
Depth
40.313 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400846
Zoro #
G622655913
UPC #
-
Country of Origin
United States

Dimensions

Depth
40.313 in
Length
61.625 in
Width
2 in

Details

Item
Yellow Safety Rail
Color
Yellow
Finish
Powdercoated
Material
Steel
For Use With
Safety Rail Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.