
Mobile Adjustable Rail 6-10' Galvanized
Mfr # 400158
Zoro # G322655930
product price: $539.99
/eaKey Features
For Use With
Safety Rail Systems
Width
2 in
Finish
Galvanized
Length
121.625 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400158
Zoro #
G322655930
UPC #
-
Country of Origin
United States
Dimensions
Width
2 in
Length
121.625 in
Depth
40.313 in
Details
For Use With
Safety Rail Systems
Finish
Galvanized
Item
Galvanized Safety Rail
Material
Steel
Color
Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.