Zoro Homepage

Mobile Self Closing Gate Frame 36in-Galvanized

  • Mfr # 400696

  • Zoro # G922655804


product price: $708.99
/ea
Free Shipping & Returns

Key Features

Finish
Galvanized
Depth (In.)
43.81 in
For Use With
Safety Rail Systems
Width
7.5 in
Color
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400696
Zoro #
G922655804
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
43.81 in
Width
7.5 in
Length (In.)
61.75 in

Details

Finish
Galvanized
For Use With
Safety Rail Systems
Item
Gate Frame
Color
Galvanized
Material
Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.