Mount Securing Pin
- Mfr # 100001
- Zoro # G924452470
product price:Â
$
4.65
/ea
Sold in multiples of 2 for
$9.30
Key Features
Color
Gray
Length
2-1/2 in
Width
1 1/2 in
Material
Steel
Height
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100001
- Zoro #
- G924452470
- UPC #
- -
- Country of Origin
- United States
- Color
- Gray
- Material
- Steel
- Item
- SRC Pin
- For Use With
- For use with SRC Face Mount, SRC Flush Mount, or SRC Permanent Mount and SRC Pit Rail or Pit Finish Rail
- Finish
- Zinc Plated
Dimensions
- Length
- 2-1/2 in
- Width
- 1 1/2 in
- Height
- 1/2 in
Description
Secure guardrail components quickly and confidently with the SRC Mount Securing Pin, designed for dependable system assembly and easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.