
Permanent Mount Double, Yellow
Mfr # 400035
Zoro # G222655894
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Length
7.85 in
Color
Yellow
Material
Steel
Width
6 in
For Use With
Safety Rail Systems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400035
Zoro #
G222655894
UPC #
-
Country of Origin
United States
Dimensions
Length
7.85 in
Width
6 in
Depth
6 in
Details
Color
Yellow
Material
Steel
For Use With
Safety Rail Systems
Finish
Powdercoated
Item
Yellow Permanent Mount
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.