
Permanent Mount Single, Yellow
Mfr # 400033
Zoro # G222655818
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Length
6 in
Finish
Powdercoated
Depth
6 in
Width
3 in
For Use With
Safety Rail Systems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400033
Zoro #
G222655818
UPC #
-
Country of Origin
United States
Dimensions
Length
6 in
Depth
6 in
Width
3 in
Details
Finish
Powdercoated
For Use With
Safety Rail Systems
Color
Yellow
Material
Steel
Item
Yellow Permanent Mount
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.