
Pit, 10Ft, Galvanized
Mfr # 400169
Zoro # G022655810
product price: $261.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Color
Galvanized
Length
121.625 im
Material
Steel
Width
1.625 in
For Use With
Safety Rail Systems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400169
Zoro #
G022655810
UPC #
-
Country of Origin
United States
Dimensions
Length
121.625 im
Width
1.625 in
Depth
48 in
Details
Color
Galvanized
Material
Steel
For Use With
Safety Rail Systems
Finish
Galvanized
Item
Galvanized Safety Rail
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.