
Pit, 3Ft, Yellow
Mfr # 400014
Zoro # G722655813
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Length
37.625 in
For Use With
Safety Rail Systems
Width
1.625 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400014
Zoro #
G722655813
UPC #
-
Country of Origin
United States
Dimensions
Length
37.625 in
Width
1.625 in
Depth
48 in
Details
Color
Yellow
Item
Yellow Safety Rail
For Use With
Safety Rail Systems
Material
Steel
Finish
Powdercoated
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.