
Pit, 5Ft, Galvanized
Mfr # 400163
Zoro # G022655858
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Depth
48 in
Finish
Galvanized
For Use With
Safety Rail Systems
Color
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400163
Zoro #
G022655858
UPC #
-
Country of Origin
United States
Dimensions
Depth
48 in
Length
61.625 in
Width
1.625 in
Details
Material
Steel
Finish
Galvanized
For Use With
Safety Rail Systems
Color
Galvanized
Item
Galvanized Safety Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.