
Pit, 8Ft, Yellow
Mfr # 400023
Zoro # G422655861
product price: $229.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Finish
Powdercoated
Color
Yellow
Depth
48 in
Length
97.625 in
For Use With
Safety Rail Systems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400023
Zoro #
G422655861
UPC #
-
Country of Origin
United States
Dimensions
Depth
48 in
Length
97.625 in
Width
1.625 in
Details
Finish
Powdercoated
Color
Yellow
Item
Yellow Safety Rail
For Use With
Safety Rail Systems
Material
Steel
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.