Zoro Homepage

Pit, 9Ft, Galvanized

  • Mfr # 400168

  • Zoro # G322655879


product price: $256.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Galvanized
Length
109.625 in
Material
Steel
For Use With
Safety Rail Systems
Width
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400168
Zoro #
G322655879
UPC #
-
Country of Origin
United States

Dimensions

Length
109.625 in
Width
1.625 in
Depth
48 in

Details

Item
Galvanized Safety Rail
Color
Galvanized
Material
Steel
For Use With
Safety Rail Systems
Finish
Galvanized

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.