
Pit Finish, 2Ft, Yellow
Mfr # 400250
Zoro # G922655835
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Depth
48 in
Material
Steel
For Use With
Safety Rail Systems
Width
1.625 in
Finish
Powdercoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400250
Zoro #
G922655835
UPC #
-
Country of Origin
United States
Dimensions
Depth
48 in
Width
1.625 in
Length
25.625 in
Details
Material
Steel
For Use With
Safety Rail Systems
Item
Yellow Safety Rail
Finish
Powdercoated
Color
Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.