Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pit Finish, 3Ft, Yellow

  • Mfr # 400114

  • Zoro # G722655912


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Finish
Powdercoated
Color
Yellow
Depth
40.313 in
Material
Steel
Width
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400114
Zoro #
G722655912
UPC #
-
Country of Origin
United States

Dimensions

Depth
40.313 in
Width
1.625 in
Length
37.625 in

Details

Finish
Powdercoated
Color
Yellow
Material
Steel
Item
Yellow Safety Rail
For Use With
Safety Rail Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.