
Pit Finish, 5Ft, Yellow
Mfr # 400248
Zoro # G722655844
product price: $245.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
1.625 in
Length
61.625 in
Color
Yellow
For Use With
Safety Rail Systems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400248
Zoro #
G722655844
UPC #
-
Country of Origin
United States
Dimensions
Width
1.625 in
Length
61.625 in
Depth
48 in
Details
Material
Steel
Item
Yellow Safety Rail
Color
Yellow
For Use With
Safety Rail Systems
Finish
Powdercoated
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.