
Securing Pin 3in
Mfr # 100155
Zoro # G222655955
product price: $4.95
/eaKey Features
Color
Zinc Plated
Material
Steel
Width
0.03 in
For Use With
Safety Rail Systems
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100155
Zoro #
G222655955
UPC #
-
Country of Origin
United States
Dimensions
Width
0.03 in
Depth
25.625 in
Length
3 in
Details
Color
Zinc Plated
Material
Steel
Item
Rail Securing Pin
For Use With
Safety Rail Systems
Finish
Zinc Plated
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.